Buy more than* S$200* and get FREE SHIPPING

Bike Light Holder

4.50 (10)
Weight (g)
13
...see all>
Product Options
ADD TO CART
Caution Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light is not included. Gray 1PC 1 6104 87441286 9.99 SGD
Shipped after 2018-03-05
- Black 1PC 1 - 38122533 8.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
For folding bicycles
5
From Japan
On 2016-11-12 01:58:03
I was looking for a small holder as small as possible. It seems that it has been improved once it is examined, and the state of close contact of the handle and the light is certainly very good. Because the light was made to be short in total length, overall it is very refreshing and comfortable!
This review is about item#87441286.
Used for road bikes
4
From Japan
On 2016-06-07 18:15:27
I am trying to fix the light, but it is good.
This review is about item#38122533.
Bicycle maintenance
5
From Japan
On 2015-09-29 12:37:59
It is a simple structure to fix the light, but it is very easy to use.
This review is about item#38122533.
To fix the light of a bicycle
4
From Japan
On 2014-07-15 21:51:05
Purchased to fix bicycle light. I could use light on hand with Velcro, so I thought it was good. Although it is not bad as it can be used normally, the trade-off with unit price is now. It may be unavoidable to feel slightly high, but there is little sense of affinity.
This review is about item#38122533.
When driving a bicycle at night
4
From Japan
On 2014-04-25 12:58:40
It was good for a cross bike wearing a slightly thick tire, but with a road bike equipped with a thin tire, the LED light with a length of about 20 cm swayed, bright, dark, flickering I changed it without permission and it was broken.
This review is about item#38122533.
bicycle
4
From Japan
On 2013-07-14 22:44:07
There are no complaints such as usability, but I feel that the price may be a little cheaper.
This review is about item#38122533.
Light mounting
5
From Japan
On 2013-05-16 19:46:44
Easy, but firmly attached. I think that it is enough as a consumable item.
This review is about item#38122533.
Bicycle strong light
5
From Japan
On 2013-01-22 19:01:51
Many of the lights for bicycles can give pass points in terms of visibility from others. Even so in an urban area with a lot of external lights, there are many things that are insufficient in light when trying to run in the suburbs without outdoor light only by light. So this product is useful when attaching a handy light to the bicycle that is convincing to the light intensity. Although it is basically a Velcro, it can not be detached during running, nor is it difficult to see by moving the optical axis.
This review is about item#38122533.
Buy hand-held flashlight to use with MTB
5
From Japan
On 2012-11-26 23:47:20
Although it is fixed at Velcro, it is satisfying to be able to fix more firmly than imagined. I think that I will continue to purchase because I am buying two pieces considering ultraviolet deterioration because it is a rubber material.
This review is about item#38122533.
Bicycle light
4
From Japan
On 2011-11-14 20:49:14
The main body is rubber and the coefficient of friction is high, and it can be firmly attached unexpectedly. Although it is unlikely to put too large light stably, if it is a light like a glow with one battery it should usually be attached firmly. It looks a bit unfamiliar, but I do not think anyone has seen it anyway so I'm pretty good there.
This review is about item#38122533.

Related Products