Buy more than* S$200* and get FREE SHIPPING

Wheel Wash Sponge, "Purple Magic"

1.00 (1)
Caution
This product is only for wheel. Please do not use it for purposes other than the specified one . Do not use wheels which have deteriorated due to scratches / cracks on the surface. Sand and stiff dirt may be the cause of damage , so please use it afte
Dimensions (Height H x Width W x Depth D) (mm)
215x49x39
Weight (g)
36
Color
Purple
Usage
Fully wet wheel and sponge, rub with wheel cleaner or water. When micro fiber parts get dirty with sand and dirt, wash and clean before using. To keep the case thoroughly dry, rinse product with mild soap and water after use.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C50 38122594 6.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It immediately becomes useless comparatively. Is from a little break two or three of use after the outside of the fabric, will out sponge in immediately, was dropped because now useless become Pechanko.
1
From Japan
On 2012-02-16 12:45:05
There is a problem in the durability of the exterior of the fabric.

Related Products