Buy more than* S$200* and get FREE SHIPPING

Mini Angle Grinder

5.00 (2)
Collet Diameter (phimm)
6.0(1/4)
Compatible Air Pressure
recommended 6.3 (90 psig)
Exhaust System
Rear exhaust-
Air Inlet
NPT1/4
Air Consumption (m2/min)
0.24
Outer Dimensions (Length L x Width W x Height H) (mm)
155x65x75
Hose Inner-Diameter (phi mm)
More than 6.5
No Load Rotation Speed (min-1[r.p.m])
22000
Weight (g)
540
Specification
Safety lever system
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 005W-CA-4527 38122603 119.90 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cookware polishing
5
From Japan
On 2016-04-12 21:44:05
I think that the rotation speed is stable, and performance against price is satisfactory product. Actually, in my work tool is only expendable item, so in 3 months or so the firepower drops and you can not make satisfactory products. Then, products that can perform stable work for a certain period at low cost are more helpful. Even if it is high, products that lose fire even if they last long will not make sense in my work. Purchase this time is a test-like thing but I think that it seems to be satisfactory tool.
This review is about item#38122603.
Narrow clearance and small part polishing
5
From Japan
On 2015-12-22 14:49:35
Excellent functionality, satisfied with price together!
This review is about item#38122603.

Related Products