Buy more than* S$200* and get FREE SHIPPING

Mini Grinder

4.00 (2)
Collet Diameter (phimm)
6.0(1/4)
Compatible Air Pressure
recommended 6.3 (90 psig)
Exhaust System
Rear exhaust-
Air Inlet
NPT1/4
Air Consumption (m2/min)
0.24
Dimensions (Width x Length) (mm)
65x152
Hose Inner-Diameter (phi mm)
More than 6.5
No Load Rotation Speed (min-1[r.p.m])
25000
Weight (g)
360
Specification
Safety lever system
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 005W-CA-4528 38122612 81.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Grinding operation
3
From Japan
On 2016-05-19 14:51:35
The number of revolutions, horsepower, sound is quiet, but the switch is hard to use The attached tool is also unusual to use
This review is about item#38122612.
Used for deburring of aluminum
5
From Japan
On 2013-09-19 16:19:15
Compared to the mini grinders that I used in the same way in deburring work, there is no core shake even when increasing the rotation speed, and the point that the rotation speed does not drop even if applying force to the work surface is very easy to work Easy to use. Also, since the position of the exhaust can be adjusted, I also like the place which does not get in the way of work. Because there is little core shake, the finished surface is also beautiful and well received from suppliers. The spanner that installs the tip tool is also weak in strength, I think that it is rather unnecessary. I felt very favorable that the coupler was taped. From now on, all the workers in the factory will have 2 or 3 units and would like to use it.
This review is about item#38122612.

Related Products