Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Filter Wrench

5.00 (1)
Caution
There are car models that can not be handled by model year. Please check the shape of the filter and the mounting position
Compatible Filter
14point 64mm Dr.9.5mm(3/8):Dr.24mm
Compatible Vehicle Model
(TOYOTA) 2008-V6, new Crown, mark X, Vista, VITZ, Camry, matrix, Hiace, Prius 2007-:IST, Corolla, Premio, Noah and VITZ 2008-: Corolla, Auris, iQ, BB, Berta Lexus:ES350, GS300, GS350, GS450h, IS250, IS350, LS350, LS460, LS600h, RX350
Compatible Cap
Interchangeable filters (clamping with prescribed torque: 25 Nm +/- 5 Nm) Traditional cartridge
Material
Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 005W-QK-1160 38122646 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hiace oil filter change
5
From Japan
On 2014-10-14 13:21:47
I think that it is truly exclusive or easy to use. It is more convenient to force than using a normal wrench.
This review is about item#38122646.

Related Products