Buy more than* S$200* and get FREE SHIPPING

Multi-Position Ply Bar Set

5.00 (1)
Purpose
Usages of automobile maintenance Maintenance of bearing seal, manifold, oil pan , drive shaft, fuel system etc. Remove the pulley and belt by using two simultaneously
Allowable Applied Load (kg)
(max during work) 30
Weight (g)
360(120B-VI-250), 419(120B-VI-300), 560(120B-VI-380)
Overall Length (mm)
245(120B-VI-250), 294(120B-VI-300), 380(120B-VI-380)
Width (mm)
(Edge) 14
Material
Handle of Chromium vanadium steel Angle head of chrome-molybdenum steel
Set Contents
120B-VI-250, 120B-VI-300, 120B-VI-380
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PCSet) 1 120B-VI-3PCS 38122673 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automatic belt adjustment
5
From Japan
On 2014-10-25 16:12:10
I use it without any problem. It is cheap and good product. Very happy!
This review is about item#38122673.

Related Products