Buy more than* S$200* and get FREE SHIPPING

Seal Puller Set

5.00 (2)
Overall Length (mm)
165(2.5 x 0.6 mm), 117(1.5 x 0.6 mm), 189 (needle type)
Set Contents
Point (shaft diameter 2.5 x 0.6 mm diameter tip), Point (shaft diameter 1.5 x 0.6 mm diameter tip), Point (probe)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PCSet) 1 120B-QK-1092 38122707 33.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Oil seal, O ring exchange
5
From Japan
On 2015-11-27 21:23:31
Although I was working with homemade tools until now, it became possible to replace easily with a seal pooler, which improved working efficiency.
This review is about item#38122707.
Car maintenance
5
From Japan
On 2013-02-22 13:11:31
It is convenient to get it. It might be even better if there is a simple explanation.
This review is about item#38122707.

Related Products