Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Telescopic Reversible Ratchet Handle

1.00 (1)
Gear Teeth Number
72
...see all>
Product Options
ADD TO CART
Size (inch) Maximum Torque (N m) Dimensions L (mm) Weight (g) Dimension W (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Maximum Torque (N m) Dimensions L (mm) Weight (g) Dimension W (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2013/03/08 202 220 to 315 436 32 18 1PC 1 005W-RH-D85372 38122752 -
Discontinued
[x]
41643 62 150 to 200 171 26 14 1PC 1 005W-RH-D85272 38122743 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Of course, desorption of bolt · nut etc etc. Repair of automobile maintenance in general.
1
From Japan
On 2012-06-20 23:59:30
I recommend that you can still extend and retract. However, I bought it last month and it was broken in fewer than 10 specifications. This time, replacement of F absorber of RF1 step wagon. On the way of loosening the second one of the upper 14 mm nuts 3, it runs idle. A lie I thought, but ratchet gear thru. Was the tightening side OK but the loose side flew? Even though the specification had a maximum torque of 202 Nm? It is not torqued so much, but if the gear breaks in this work it will get a job. There is a feature (3- to 4-stage telescopic handle that enables attachment and detachment of a bolt / nut at a place where strong force is required from work at a narrow place), but it is impossible. I bought 1/4 too, I have not used it yet, but this is Ayashi too. Tell Monta's maker and guarantee!
This review is about item#38122752.

Related Products