Buy more than* S$200* and get FREE SHIPPING

Telescopic Flexible Ratchet Spinner Handle

5.00 (1)
Gear Teeth Number
36
...see all>
Product Options
ADD TO CART
Size (inch) Maximum Torque (N m) Weight (g) Overall Length (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Maximum Torque (N m) Weight (g) Overall Length (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41706 264 460 273 - 375 4 stage expansion and contraction 1PC 1 005W-RH-F87336 38122761 56.99 SGD
In stock
2013/01/02 680 1020 368 to 508 6 stage expansion and contraction 1PC 1 005W-RH-F87436 38122777 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchase for tire trouble at the destination
5
From Japan
On 2017-12-25 16:55:13
It is usually short as it is kept in the trunk of the car, it is convenient when it is needed, stretching out and purchasing this product which seems easy to remove the nut, with a ratchet
This review is about item#38122777.

Related Products