Buy more than* S$200* and get FREE SHIPPING

STR RJ YAa-RUu RJ Helmet

4.43 (7)
Purpose
Corresponds to 125cc or less
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Deep-free) 58 - less than 60 Black 1PC 1 509537 38123145 -
Discontinued
[x]
(Deep-free) 58-60 less than White 1PC 1 509520 38123136 -
Discontinued
[x]
(Deep-free) less than 58-60 Matte black 1PC 1 509544 38123154 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Operation of scooter with original (50 cc)
4
From Japan
On 2017-05-22 09:05:38
Compared with half cap helmet, it is a little light weight feeling about the same. I use it with SP shield made by the company. The size is up to 60 cm, somewhat smaller, but the cap itself is not so small. The ski helmet and the silhouette are similar, but this one has a big impression. It is for small heads of the head, I feel a little floating in 62 cm, but I use the pad around the whole because I use it for my wife.
This review is about item#38123154.
For disaster prevention
5
From Japan
On 2016-07-25 19:00:43
I hope to respond quickly, the price is also cheap and I would like to do various things by voluntary disaster prevention
This review is about item#38123136.
Used for climbing
5
From Japan
On 2016-01-10 15:41:42
Since Mt. Otaku erupted many people, I felt the necessity of a helmet and bought it.
This review is about item#38123136.
Motorcycle 125cc
5
From Japan
On 2015-07-07 21:07:56
If you are looking for a cheap half-headed helmet, I recommend this model that you can rest assured. Although making is one size, it can be adjusted to S, M with the cushion attached. My head size 59 cm was okay with the default settings. It was a pleasure even if you could buy an optional visor here, but regrettable that there is no handling.
This review is about item#38123154.
Commuting and getting on a regular basis
4
From Japan
On 2014-03-03 14:10:21
I think that it is perfect for the coming season because there are no ears. I liked the design very stylishly.
This review is about item#38123136.
Used for mopeds and bicycles
5
From Japan
On 2013-09-13 20:37:07
Lightweight, it is cool and cool in the hot season. It is likely to be used for roller skating and skiing.
This review is about item#38123154.
Move on work at Super Cub 110.
3
From Japan
On 2012-05-01 21:09:21
It's cool as my ears are not blocking, and I hear the sounds of the outside well. However, falls and accidents are scary. The coverage feeling is reasonable.
This review is about item#38123154.

Related Products