Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Motorcycle Helmet BUTTERFLY

4.00 (1)
Purpose
Total exhaust volume of correspondence
Standard
SG (for motorcycles)
Size (cm)
57 to 59
Specification
UV protection shield (light smoke standard)
Accessories
Size adjustment sponge
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 - 38123556 -
Discontinued
[x]
Black 1PC 1 - 38123565 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Motorbike ride
4
From Japan
On 2014-06-16 18:30:01
This type of bubble jet shield type jet helmet purchased some of the other manufacturer's products several times, but the one made by OGK purchased this time was made the lightest, (about Y equivalent equivalent 115 g than those made by A company 125 g) I think that the degree of fatigue differs considerably when using for a long time. Safety is also satisfactory with certification and styling without problem. Considering the cost performance I think it is pretty good.
This review is about item#38123556.

Related Products