Buy more than* S$200* and get FREE SHIPPING

Portable Power Supply

5.00 (4)
Charging Mode
AC ADAPTER, 12V CIGARETTE SOCKET
Power consumption (A)
10 Main unit
Built-in Battery
DC12V, 7.0 Ah (high performance sealed lead-acid batteries)
Body Dimensions (Width x Depth x Height) (mm)
160x70x160
Display
LED DISPLAY SYSTEM (CHECK BATTERY)
Voltage (V)
DC12
Weight (kg)
About 3.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SG-1000 38138213 139.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Cleaning the car, cleaning the elevator, others.
5
From Japan
On 2017-11-11 06:36:44
Nothing in particular. If charging can not be done, what should I do?
This review is about item#38138213.
Used on a private car
5
From Japan
On 2017-09-30 04:51:04
I use it as the second power supply, but I use it very conveniently.
This review is about item#38138213.
Brought it to the campground, used as a music player · smart phone final power supply.
5
From Japan
On 2015-01-12 18:41:32
It is appreciated that it has about 2 USB terminals as a power supply side terminal. Because there are various devices of the USB terminal, I think that it is user-friendly.
This review is about item#38138213.
Smartphone charging and others
5
From Japan
On 2014-07-13 13:35:28
I think that it would be good if a backflow diode should be inserted into the plug.
This review is about item#38138213.

Related Products