Buy more than* S$200* and get FREE SHIPPING

Engine Starter

5.00 (3)
Charging Mode
DC12V CHARGING ADAPTER, AC100V CHARGING ADAPTER INPUT
Built-in Battery
DC12V, 26 Ah (high performance sealed lead-acid batteries)
Light Type
PILLOW BALL (12 V, 10 W)
Body Dimensions (Width x Depth x Height) (mm)
250x178x320
Functions
Jump Starter features
Maximum Current (A)
300
Display
LED DISPLAY SYSTEM (CHECK BATTERY)
Power
DC12V POWER SUPPLIES UNIVERSAL (MAXIMUM 150 WATT LOAD UP)
Weight (kg)
About 10.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SG-6000 38138222 399.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Portable car wash at the destination (motorcycle)
5
From Japan
On 2015-06-22 10:36:30
It is used very convenient as a portable car washer and other power sources. It is safe also when it comes to emergency.
This review is about item#38138222.
A car that is at home. Because it rides every month or every two months, it corresponds to battery rise
5
From Japan
On 2015-02-04 00:51:30
In this cold weather in winter, I had kept it for a month, so I thought that the cell would not turn around first, and two days before I go to my parents house order. Directly sent to your family home so that it will be ahead of you. Probably the cell gives out a heavy sound, I did not turn to Matumo, and when I tried it immediately, the engine started with a single shot. The car is Golf 4. It is truly reliable.
This review is about item#38138222.
When the battery of the car rose
5
From Japan
On 2014-04-01 09:19:55
Although I used it immediately, it was good that I could move easily and make it easy without using a buzzer.
This review is about item#38138222.

Related Products