Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Refill of Jet Stream SXR8007

4.66 (35)
Dimensions (Shaft Diameter phi x Total Length) (mm)
3x87.7
Ball Tip Diameter(mm)
0.7
Weight (g)
0.7
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Ink Color Overall Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Ink Color Overall Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Yellow - - 1PC 1 SXR8007.33 87097893 0.99 SGD
In stock
- Green - - 1PC 1 SXR8007.6 87097902 1.99 SGD
In stock
400-8341 Black 87.7 3 1PC 1 SXR8007.24 38155433 0.99 SGD
In stock
400-8332 Red 87.7 3 1PC 1 SXR8007.15 38278003 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 29
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 4.66
35 Customer Reviews
The reviews are automatic translation.
Preparation of business documents
4
From Japan
On 2018-05-29 09:30:18
The color is dark and easy to write, but it has decreased considerably and it is difficult to replace it frequently
This review is about item#38155433.
When filling in documents, case record creation
5
From Japan
On 2018-04-12 01:04:18
It is an indispensable item because it is easier to write. In consideration of postage burden, when the total amount of money is insufficient, I order a little.
This review is about item#38155433.
It's a favorite for writing because it has good taste.
5
From Japan
On 2018-04-11 23:01:36
It is cheap and you can buy it at the hundred shop, but the replacement core is cheap if you buy it from here. There are many people who write to customers than writing by themselves, but it is popular for customers as they are easy to write.
This review is about item#38155433.
As office work
4
From Japan
On 2018-03-24 14:25:55
It is a jet stream, so I like it easier to write.
This review is about item#38278003.
Office work
4
From Japan
On 2018-03-15 15:22:29
I bought it because it was not sold at home center. I bought it cheaply, so it was good.
This review is about item#38155433.
For administrative writing
5
From Japan
On 2018-03-15 00:58:03
Since it will be empty surprisingly when using it, it is supplemented with "buy one after another". I like the taste is smooth and I like it. Other ballpoint pens are pleasant as they feel unwilling to use.
This review is about item#38155433.
Writing
5
From Japan
On 2018-03-07 16:50:52
Tax inclusive of 70 yen, this writing taste. I am very satisfied. The body feels a little expensive, but I think it is worth it.
This review is about item#38155433.
As a replacement core
5
From Japan
On 2018-03-05 20:19:30
I like Jetstream and I use it. We ordered together when ordering other items. It will be saved because it will be delivered.
This review is about item#87097902.
Writing work in general
5
From Japan
On 2018-02-23 15:06:54
Uni's ballpoint pen is really easy to use. Oil based ink is a power tank, gel ink is It is used properly according to jet stream and usage. Since the axis is also strong, the satisfaction level will be upgraded with the replacement core.
This review is about item#38155433.
Fill in materials, memo of ideas, etc.
5
From Japan
On 2018-02-07 14:50:02
Both black and red are used in addition. Always used up to the end. Ballpoint pens are limited to jet streams. Stable writing comfort and coloring, it is wonderful even if the temperature condition changes.
This review is about item#87097893.

Related Products