Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) Thickness (mm) Roller Diameter (mm) Roller Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Thickness (mm) Roller Diameter (mm) Roller Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
193 (Roller) 6 50 6 1PC 1 HR-506 38156395 -
Discontinued
[x]
185 - 38 6 1pc 1 HR-386 20341213 12.99 SGD
In stock
193 - 50 6 1pc 1 HR-506 20341222 20.99 SGD
In stock
195 - 50 3 1pc 1 HR-503 24915065 19.99 SGD
In stock
190 (Roller) 3 38 3 1PC 1 5W-920 38156361 12.99 SGD
In stock
185 (Roller) 6 38 6 1PC 1 HR-386 38156377 -
Discontinued
[x]
195 (Roller) 3 50 3 1PC 1 HR-503 38156386 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
Wall clasp retainer
4
From Japan
On 2017-12-29 01:48:38
I am satisfied with going better than I expected. It is sturdy for price and seems to be used for a while.
This review is about item#20341213.
The frequency of use is low
3
From Japan
On 2016-10-20 00:10:46
Because it deals with tire relationship, it is low frequency of use but needs to be prepared and purchased. Quality is truly TIPTOP. No problem.
This review is about item#38156361.
Puncture patch repairing.
5
From Japan
On 2016-07-22 09:34:13
Very easy to use, we use it conveniently.
This review is about item#20341213.
Puncture repair
5
From Japan
On 2016-07-02 21:24:09
Rolling is smooth and very easy to use. It is not likely to break, but I will buy it again if it gets broken!
This review is about item#38156361.
Used for thermocompression bonding of sheets etc.
5
From Japan
On 2016-01-29 09:45:37
I was relieved with a firm build than I expected. It was the first monotaro but I will use it every time I have a chance.
This review is about item#20341222.
For puncture repair
5
From Japan
On 2015-12-09 15:20:35
Easy to use
This review is about item#38156361.
Crimping of tire patch
2
From Japan
On 2015-12-05 11:04:56
It is good for crimping the tire patch, but the mountain cut the patch's transparent sheet and it will not peel off well. I think that it will be a good feeling that the mountain will be scraped if you use it but it will take months ... how many years will it take ... I repaired more than 4 units a day ...
This review is about item#38156361.
Crimping of adhesive and processing of cardboard
2
From Japan
On 2014-11-06 17:03:11
The stay of the roller was distorted at the time of arrival. I was able to fix it with my own hand but with insufficient strength? Although the price was the cheapest, it is a quality problem.
This review is about item#38156361.
Puncture repair with patch
5
From Japan
On 2014-08-11 13:22:32
It is rigid and firm. I do not have to worry about breaking, but I will buy it next time as well.
This review is about item#38156361.
Puncture repair
5
From Japan
On 2014-08-01 16:06:45
It was a solid product It was a good product
This review is about item#38156361.

Related Products