Buy more than* S$200* and get FREE SHIPPING

Lift Pat, Rubber

5.00 (1)
Width (mm)
120
Length (mm)
160
...see all
Product Options
ADD TO CART
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 1PC 1 LP-160-40 38156587 52.12 SGD
Shipped after 2017-01-23
80 1PC 1 LP-160-80 38156596 119.90 SGD
Shipped after 2017-02-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When the vehicle lift up
5
From Japan
On 2014-07-06 16:51:14
There is also a moderate intensity, is very convenient to lift UP or the like. However, without notice to products was one unit, how was still good and in four sets there is a discount if you can? When···
This review is about item#38156596.

Related Products