Buy more than* S$200* and get FREE SHIPPING

Tire Lever Cover

2.83 (6)
Caution
Some cannot be installed depending on the size of the tyre levers.
Inside Dimension (mm)
28
Length (mm)
80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 38156632 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 2.83
6 Customer Reviews
The reviews are automatic translation.
Tire Recombination
1
From Japan
On 2017-03-03 16:04:13
Is this 1000 yen? Is it? Is it? Is not it too expensive?
This review is about item#38156632.
When working with aluminum wheels
3
From Japan
On 2016-11-10 16:55:21
Because the inside width is large, I wonder if I roll vinyl even.
This review is about item#38156632.
Tire exchange
2
From Japan
On 2015-10-26 18:23:13
I thought that it was a kind of hard rubber, but I bought it, but it was cheesy with just like plastic material. I think that 1,000 yen is high with this.
This review is about item#38156632.
Prevent scratches on the tire lever
2
From Japan
On 2015-10-25 21:23:57
It was hard to use. Because the size did not match.
This review is about item#38156632.
Tire exchange
4
From Japan
On 2014-07-30 18:32:59
I bought without checking the dimensions, so it was a little bigger but it uses it for processing. It is good not to hurt the wheel when replacing the tire.
This review is about item#38156632.
Tire exchange
5
From Japan
On 2013-06-04 18:39:21
It is the best that there are various sizes If there is something a little longer
This review is about item#38156632.

Related Products