Buy more than* S$200* and get FREE SHIPPING

Stainless Tool Box

3.71 (7)
Material
SUS304
...see all>
Product Options
ADD TO CART
Weight (kg) Dimension h (mm) Dimension W (mm) Dimensions D (mm) Dimension d (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Dimension h (mm) Dimension W (mm) Dimensions D (mm) Dimension d (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 72 500 455 348 453 1PC 1 633500B 38157795 399.99 SGD
Shipped after 2018-01-22
11.5 150 750 450 350 450 1PC 1 633750C 38157822 479.99 SGD
Shipped after 2018-01-22
- 150 900 450 350 450 1PC 1 633900C 38157847 539.99 SGD
Shipped after 2018-01-22
- 72 750 455 348 453 1PC 1 633750B 38157813 419.99 SGD
Shipped after 2018-01-22
13 72 900 455 348 453 1PC 1 633900B 38157831 459.99 SGD
Shipped after 2018-01-22
5.5 52 500 290 225 320 1PC 1 633500A 38157786 229.99 SGD
Shipped after 2018-01-22
7.5 52 750 290 225 320 1PC 1 633750A 38157804 289.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Truck tool box
2
From Japan
On 2017-02-15 15:32:53
Because water leakage occurred, I think that it is a bit disappointing.
This review is about item#38157831.
Used as a tool box
5
From Japan
On 2016-04-21 08:35:11
It is very beautiful
This review is about item#38157804.
Work vehicle tool box
1
From Japan
On 2015-12-30 15:24:26
It would have been better if there was a photograph that the method of stopping the joint was not listed
This review is about item#38157804.
Used for crane car storage
5
From Japan
On 2015-11-21 17:25:08
GOOD if there are some variations in size.
This review is about item#38157804.
Attach to track
4
From Japan
On 2015-10-20 11:32:30
When it is delivered from a shipping company and opened, there is a great dent and I may return it. (Three times ever) We would like you to pay close attention to packing and transportation.
This review is about item#38157822.
For crane cars
4
From Japan
On 2015-10-19 06:31:34
Although it is cheap, I have a bit of anxiety in strength, but I am satisfied with the price.
This review is about item#38157786.
Used as a tool box for tractor head
5
From Japan
On 2014-11-04 14:54:06
Because it is a stainless steel product, it is strong against rust stain, I think that it is extremely easy to use for loading it at the rear part of the tractor head.
This review is about item#38157804.

Related Products