Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pattern Tire Size Rim Diameter Type Specification Main Compatible Vehicle Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pattern Tire Size Rim Diameter Type Specification Main Compatible Vehicle Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SN1 225-17 4PR 17 WT For Front and Rear Business Car General (FR shared)   1PC 1 101240 38161076 -
Discontinued
[x]
SN12 225-17 4PR 17 WT For Front and Rear Business Car General (FR shared)   1PC 1 101239 38161164 54.94 SGD
Shipped after 2017-07-03
SN12 300-10 42J 10 TL For Front and Rear Scooter General (FR shared)   1PC 1 321733 38161182 -
Discontinued
[x]
SN22 90/90-12 44J 12 TL For Front Yamahagia (front)   1PC 1 321127 38161234 94.65 SGD
Shipped after 2017-06-26
SN12 80/100-14 49P - WT For Rear Honda Cub 110 Pro (rear)   1PC 1 121312 38161207 75.48 SGD
Shipped after 2017-07-03
SN22s 90/100-10 53J - TL For Front New Honda Gyro X (Front)   1PC 1 122031 38161252 96.71 SGD
Shipped after 2017-07-03
SN22 100/100-12 62J - TL For Front New Honda Gyro Canopy (Front)   1PC 1 122499 38161216 95.95 SGD
Shipped after 2017-07-03
SN22 130/70-8 42L 8 TL For Rear New Honda Gyro Canopy X (rear)   1PC 1 122521 38161225 -
Discontinued
[x]
SN12 70/100-14 37P - WT For Front Honda Cub 110 Pro (Front) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 121302 38161191 67.73 SGD
Shipped after 2017-07-03
SN12 275-14 41P - TL For Front and Rear Business Car General (FR shared)   1PC 1 12144S 38161155 109.90 SGD
Shipped after 2017-07-03
SN1 300-8 2PR 8 WT For Front and Rear Scooters General (FR shared)   1PC 1 321503 38161103 37.94 SGD
Shipped after 2017-07-03
SN11 400-12 4PR - WT For Front Honda Gyro Canopy (Front)   1PC 1 322389 38161146 -
Discontinued
[x]
SN12 250-17 4PR 17 WT - Business Cars General (FR shared)   1PC 1 10132F 38161173 42.51 SGD
Shipped after 2017-06-26
SN1 250-17 4PR 17 WT - -   1pc 1 10132S 38161085 -
Discontinued
[x]
SN22 110/90-10 51J 10 TL - -   1pc 1 322409 38161243 119.90 SGD
Shipped after 2017-07-03
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.41
17 Customer Reviews
The reviews are automatic translation.
Commuting
5
From Japan
On 2016-11-24 16:20:24
There are no shops that can be bought in the neighborhood, and this time I am grateful for procurement made there.
This review is about item#38161155.
Used for monkey
4
From Japan
On 2016-01-19 10:53:26
I used it only for the first rear wheel, but I got a grip that is not comparable with the normal block tire. Fresh snow with snow covering 5 ~ Freezing ~ Sherbet I ran a line but it is satisfactory if it is about 30 km / h. I also thought of using spikes, but this is enough for new tires.
This review is about item#38161103.
transportation
5
From Japan
On 2016-01-06 00:59:19
It is a story with SN-12 pattern. On snow or frozen road surface, it is premised that it is natural to carry out attention and operation on two wheels, but on a light frozen road surface, it grips like a four wheel studless tire. Fluffy In the snowy snow, I grip with a nice feeling. it's the best. On that dry road, there is a habit of both cornering and straight ahead. We will recommend wearing a summer tire early in spring as wear will be accelerated on dry road surfaces.
This review is about item#38161164.
Newspaper delivery business
5
From Japan
On 2015-12-18 14:28:40
I am using it very gratefully. It is not snowing like snow this year, but we are preparing to replace the tire and to snow at any moment. I bought the same thing last year, but there are things that surpass others in both performance and price.
This review is about item#38161207.
To commute
3
From Japan
On 2015-12-17 19:45:18
I have not encountered snow road yet, but there is no problem with rubber softness. I will check the missing from now.
This review is about item#38161085.
Winter use
4
From Japan
On 2015-12-07 23:36:23
I am satisfied that I can get it anytime.
This review is about item#38161252.
On the snowy road
3
From Japan
On 2015-08-22 18:20:56
I took a road after snowfall but I am sorry I am surprised to slip more than expected
This review is about item#38161182.
Unicycle for transport
5
From Japan
On 2015-03-27 15:49:15
It is the best pattern for a tire of a unicycle though it is different from the original use. I think that it is better for a unicycle if it is possible to draw a curve a little more if possible. Of course the tubes are for scooters.
This review is about item#38161103.
Commuting
4
From Japan
On 2015-01-21 19:57:42
My area is snowy about 20 cm every year, but it was no longer controllable if it was a normal tire, but by using this tire it was a ride comfortable running heavy rain with normal tires. However, it is impossible for a furrowed solid to melt down well. If you do not do it, you will die without joking, so overstock is not permitted. It is important to recognize that it is better than a normal tire.
This review is about item#38161225.
Winter period for mowing
5
From Japan
On 2015-01-02 12:50:27
I could run on both snowy and frozen roads. As a matter of course, paying attention as it is. The frozen road surface is probably the first spike tire, but there is no pin missing in a sense. I also feel that it will be able to be used for a long time maintaining constant performance. If you want to run in a winter period in a turnip group and run, you definitely buy one item without loss.
This review is about item#38161164.

Related Products