Buy more than* S$200* and get FREE SHIPPING

Atomic Wall Clock, Thermo Hygrometer

Battery Life
About 1 year
Electric Wave Type
(Received signal) long-wave standard radio waves JJY (Frequency) 40kHz/60kHz
Batteries
Manganese dry battery AA x 2 pieces
Functions
RADIO RECEPTION FUNCTION (AUTOMATIC / MANUAL RECEIVE, WITH AUTO-TUNING FUNCTION), INDICATORS FOR THE RADIO RECEIVER OK (INFORM RECEPTION IS POSSIBLE IN MARKS), RADIO RECEPTION INDICATOR (RADIO LISTENING LEVEL INDICATION), TEMPERATURE MEASUREMENT FUNCTION,
Dimensions (Width W x Depth D x Height H) (mm)
116x67x91
Weight (g)
225
Color
White
Specification
Display month, day, day of the week, full auto calendar, 12/24 hour display switching clock, LED light (with afterglow function)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DQL-110J-7JF 38161261 -
Discontinued
[x]
ADD TO CART

Related Products