Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Digital Atomic Wall Clock, Thermo Hygrometer

4.00 (1)
Battery Life
About 1 year
Electric Wave Type
(Receiving radio waves) the long-wave standard JJY (frequency) 40kHz/60kHz
Batteries
Two manganese batteries AA x
Functions
Radio reception function (inform mark light up the Radio Status) (automatic reception / manual reception, automatic tuning function), the electric wave reception mark display, (level display radio reception state) wave reception indicator, temperature mea
Dimensions (Width W x Depth D x Height H) (mm)
160x55x96
Weight (g)
230
Color
Silver
Specification
Display month, day, day of the week, full auto calendar, 12/24 hour display switching clock, LED light (with afterglow function)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DQD-140J-8JF 38161286 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Time check in paperwork
4
From Japan
On 2014-08-09 11:26:14
Very easy to see. Difficult to receive in your can place of hope, but was received After a little to change the location.
This review is about item#38161286.

Related Products