Buy more than* S$200* and get FREE SHIPPING

Digital Atomic Wall Clock, Thermo Hygrometer

Battery Life
About 1 year
Electric Wave Type
(Received signal) long-wave standard radio waves JJY (Frequency) 40kHz/60kHz
Batteries
Manganese dry battery AA x 2 pieces
Functions
Radio reception function (with automatic tuning and automatic / manual receive function), radio reception marking (inform reception by Mark lights up), signal reception indicator (radio reception level indication), temperature measurement function (Adviso
Dimensions (Width W x Depth D x Height H) (mm)
95x56x84
Weight (g)
180
Color
White
Specification
Display month, day, day of the week, full auto calendar, 12/24 hour display switching clock, LED light (with afterglow function)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DQD-660J-7JF 38161295 -
Discontinued
[x]
ADD TO CART

Related Products