Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Digital Atomic Wall Clock, Thermo Hygrometer

4.16 (19)
Battery Life
About 1 year
Electric Wave Type
(Received signal) long-wave standard radio waves JJY (Frequency) 40kHz/60kHz
Batteries
Manganese dry battery AA x 2 pieces
Functions
Radio reception function (with automatic tuning and automatic / manual receive function), radio reception marking (inform reception by Mark lights up), signal reception indicator (radio reception level indication), temperature measurement function (Adviso
Dimensions (Width W x Depth D x Height H) (mm)
92x60x89
Weight (g)
175
Color
Silver
Specification
Full automatic calender, 12/24 time display swith, LED light(Life confirmation function), radio wave receival function ON/OFF switching
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DQD-700J-8JF 38161304 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 0
2 star 3
1 star 1
Review Rating: 4.16
19 Customer Reviews
The reviews are automatic translation.
Use in the warehouse.
5
From Japan
On 2017-03-17 19:57:09
Although made in nearly five years are working hard without battery replacement. Home to want also.
This review is about item#38161304.
For home desk work
5
From Japan
On 2015-03-23 19:28:34
Body, just good for the character size both. Day of the week and the temperature is also a feeling that is displayed on the extra degree, but be the best size is on the desk. No easy-to-use Overall I feel said no.
This review is about item#38161304.
As table clock home room
5
From Japan
On 2015-01-18 16:14:44
Size with (body-character) and display the contents (hours, minutes, seconds, date, temperature, and humidity), battery specifications, backlight visibility, In was fully satisfactory ones in terms of snooze with the alarm. Price is feeling usually kana ... Well Well. In particular, but the temperature and humidity did not care, and when, such as winter flu epidemic has been to reference.
This review is about item#38161304.
Room of the clock
5
From Japan
On 2014-10-25 12:49:55
I use as a clock of the room Light is also convenient Tsuite.
This review is about item#38161304.
It is one of as home of watches
5
From Japan
On 2014-09-17 23:21:26
Time as well seconds, temperature, humidity, day of the week like crazy without, is very convenient because it can be seen at a glance, I think the price is also not high good.
This review is about item#38161304.
Confirmation of temperature, humidity and time of Atelier
5
From Japan
On 2014-07-13 22:47:30
Very easy to see, price is also satisfied with the affordable!
This review is about item#38161304.
desk work
5
From Japan
On 2014-06-30 13:55:41
I put in the work desk. Date, day of the week, temperature, because it is displayed until the humidity I bought. Size is also just right, it is useful.
This review is about item#38161304.
Desk clock
1
From Japan
On 2014-05-01 13:25:37
It was purchased two, but during the month one is bought of them, was replaced twice the battery. Since the battery which had initially with no longer sight of the liquid crystal in a week, it had become a zero Once you check the remaining battery. I think that the battery that I want to with it may thing level is low, it is the same phenomenon in 18 days if you use and replace it with two new without having to worry about, now, in use put again new. In addition to the claim contact us if you early expired battery.
This review is about item#38161304.
Bedtime
2
From Japan
On 2014-01-16 13:05:39
It takes time to set the alarm
This review is about item#38161304.
desktop
4
From Japan
On 2013-11-19 13:44:08
Radio waves it has firmly reception, function also is enough. Paint is crappy Kana thin, the fact that the ★ is four. However, price is so really cheap, is the high price satisfaction goods. Similar When the watch becomes necessary, also I think that buy this.
This review is about item#38161304.

Related Products