Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Digital Atomic Wall Clock

1.50 (2)
Battery Life
About 1 year
Electric Wave Type
(Received signal) long-wave standard radio waves JJY (Frequency) 40kHz/60kHz
Batteries
Manganese dry battery AA x 2 pieces
Functions
Radio reception function (with automatic tuning and automatic / manual receive function), radio reception marking (inform reception by Mark lights up), signal reception indicator (radio reception level indication), temperature measurement function (Adviso
Dimensions (Width W x Depth D x Height H) (mm)
96x58x73
Weight (g)
130
Specification
Display comfortable temperature, month, day, day of the week, full auto calendar, 12/24 hour display switching clock, LED light (with afterglow function)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1PC 1 DQD-80J-8JF 38161322 -
Discontinued
[x]
Pearl white 1PC 1 DQD-80J-7JF 38161313 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
We put in the bedroom.
2
From Japan
On 2015-02-11 18:12:53
I bought a look at the catalog of VOL9, but the catalog unfortunately did not Hakare only temperature but was temperature and humidity meter ... but radio clock at this price is an attractive.
This review is about item#38161313.
For record of the date and time, humidity and temperature
1
From Japan
On 2012-01-20 12:19:55
It has become a digital radio table clock (wet thermometer), but it was the thing there is only a temperature sensor.
This review is about item#38161313.

Related Products