Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electronic Lettering Machine

External Memory
USB MEMORY (FILE CREATED IN THE PC EDITOR IS UNAVAILABLE)
Internal Memory
50 Files Max 5000 characters / file
Tube Cutting System
(Half cut) (full cut), auto manual
Font
Max attrName typeface
Printing Speed
35 mm / sec 50 PCs / min. (3.2 tube inner diameter phi / 20 mm pitch, seven characters when printing), Low-speed 20 mm / sec mode
Character Dimension (mm)
Select a 1.3 / 2 / 3 / 4 / 6 mm, 2.4 mm alphanumeric characters only allowed
Compatible Tube Inner Diameter (phi mm)
commercial tube (2.5-6.5 mm inner diameter) ___ genuine round tube (3.2-5.2) __, OE drum-type tubes (3.2-6.4) __, THERMAL CONTRACTION TUBE / SUMITOMO ELECTRIC FINE POLYMER MADE SUMITUBE B INSEMINATED BY 2 BLACK COLOR (2.7-5.2)
Tape Width (mm)
special tape cassette (5, 9, 12 mm width)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
275x299x91
Input Method
alphanumeric input / Roman alphabet input / Kana input
Body Weight (kg)
About 2.3
Power
DEDICATED AC ADAPTER (12V / 3.3 A)
TRUSCO Part Number
361-6690
Accessories
IT'S CASSETTE TAPES / WHITE (309 W LM-TP) 1, AC ADAPTER, POWER CORD, INSTRUCTION MANUAL, WARRANTY CARD 1 INK RIBBON / BLACK (LM-IR340B)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LM-340T 38161347 -
Discontinued
[x]
ADD TO CART

Related Products