Buy more than* S$200* and get FREE SHIPPING

Dial-Key Box

3.00 (2)
Material
(body)steel ABS (Keychain name tag) PP / steel (VIEW COVER) PET
...see all
Product Options
ADD TO CART
Number of Holders Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holders Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 220x363x64 1PC 1 KS-968 38161356 89.74 SGD
Shipped after 2017-07-24
36 291x426x64 1PC 1 KS-957 38161365 119.90 SGD
Shipped after 2017-07-24
54 220x599x64 1PC 1 KS-946 38161374 139.90 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Stock car lock
2
From Japan
On 2016-04-05 14:52:11
Since the thickness (width) of the box is thin, it can not be put on both sides. We recommend buying it after considering the type of key.
This review is about item#38161374.
Management of keys for company cars
4
From Japan
On 2015-06-04 18:38:53
Because the key of the door is a three-digit dial type, each employee does not need to have a key, so it is convenient. It seems that the nameplate is broken with a chattering feeling.
This review is about item#38161374.

Related Products