1PC 1 MCSR0150 38162756 1.81 SGD
In stock
1PC 1 MCSR0141 38162747 1.98 SGD
In stock
1PC 1 MCSR0163 38162792 1.90 SGD
In stock
1PC 1 MCSR0103 38162643 1.87 SGD
In stock
1PC 1 MCSR0111 38162661 1.86 SGD
In stock
1PC 1 MCSR0152 38162774 1.86 SGD
In stock
1PC 1 MCSR0180 38162801 1.68 SGD
In stock
1PC 1 MCSR0096 38162625 1.93 SGD
In stock
1PC 1 MCSR0125 38162713 1.96 SGD
In stock
1PC 1 MCSR0135 38162722 1.79 SGD
In stock
1PC 1 MCSR0121 38162695 1.84 SGD
In stock
1PC 1 MCSR0122 38162704 1.93 SGD
In stock
1PC 1 MCSR0151 38162765 1.84 SGD
In stock
1PC 1 MCSR0102 38162634 1.87 SGD
In stock
1PC 1 MCSR0095 38162616 1.96 SGD
In stock
1PC 1 MCSR0110 38162652 1.79 SGD
In stock
1PC 1 MCSR0115 38162677 1.91 SGD
In stock
1PC 1 MCSR0120 38162686 2.11 SGD
In stock
1PC 1 MCSR0140 38162731 1.87 SGD
In stock
1PC 1 MCSR0161 38162783 1.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 95
4 star 9
3 star 15
2 star 4
1 star 0
Review Rating: 4.59
123 Customer Reviews
The reviews are automatic translation.
Puncture repair
5
From Japan
On 2017-06-11 19:26:28
I also used 2 as a reserve. I'm looking forward to replacing it because I'm buying a little cub second hand and the timing of replacing the front wheels is approaching.
This review is about item#38162616.
maintenance
5
From Japan
On 2017-06-05 17:34:54
Since the hole of the beat stopper is not opened, it can be opened by yourself. Because it is thick and comparatively thick, entrance becomes bad without opening firmly. Reliable than Gamute!
This review is about item#38162774.
Tire change
5
From Japan
On 2017-06-03 14:25:26
Exchange at the same time when replacing tires. High quality items are cheaply available and are grateful.
This review is about item#38162677.
Exchange of rim band at DIY
5
From Japan
On 2017-05-21 20:42:46
It is a standard, but it is a good product of high quality. I always repeat.
This review is about item#38162677.
When exchanging a tire of a motorcycle
5
From Japan
On 2017-05-21 05:25:54
It was good because famous manufacturer's are worth the price.
This review is about item#38162677.
Tire change
5
From Japan
On 2017-05-14 19:01:24
I am thankful that it is cheaper than a motorbike shop. It is easy to exchange.
This review is about item#38162616.
Cub's tire change
3
From Japan
On 2017-03-20 19:53:06
Because I saw this in the first place. It's Bridgestone.
This review is about item#38162677.
Good product
5
From Japan
On 2017-03-16 14:34:54
We replaced them together when replacing tires. It's a good product ...
This review is about item#38162616.
Tire exchange
5
From Japan
On 2017-02-27 11:20:01
nice! The cosa manufacture date was also new and the quality was also good.
This review is about item#38162731.
Bike Repair
5
From Japan
On 2017-02-13 15:57:40
YB-1 Used when changing the tire of 2 strike. However, it seems that I bought a wrong size by mistake, and it was just the size to hide the rim screw. Because it is an amateur, I bought it only with a size of 17 inches. There is nothing I can not use and I am sure to replace the tire safely but I think that one who exchanges the tires of the same motorcycle can easily hide the rim screws by buying a thicker one with a little more width.
This review is about item#38162677.

Related Products