Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

White Bulb Lamp

3.98 (46)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Life (Hours)
1000
Outer Diameter (phi mm)
60
Connector
E26
Rated Voltage (V)
100
Overall Length (mm)
110
...see all>
Product Options
ADD TO CART
Rated Lamp Power (W) Total Luminous Flux (Lm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Lamp Power (W) Total Luminous Flux (Lm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 1320 100W power-saving type 1PC 1 LW100V90W-M 38561293 -
Discontinued
[x]
54 650 60W power-saving type 1PC 1 LW100V54W-M 38166195 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 25
4 star 4
3 star 10
2 star 5
1 star 2
Review Rating: 3.98
46 Customer Reviews
The reviews are automatic translation.
Light
5
From Japan
On 2016-03-10 15:00:42
Moderate
This review is about item#38166195.
When the light bulb has burnt out
5
From Japan
On 2016-02-10 21:00:20
It is cheaper than other stores and goods are also good so I will continue to buy!
This review is about item#38166195.
Working light, indoor lighting
2
From Japan
On 2015-10-19 16:57:10
I think that it is a cheap and bad product. Anyway the life is short. It is cheap, so I bought a lot, but it got lost soon. Especially if it is used as a working light, its lifetime is short and it will be very frustrating to stop working and exchange. I think I'm out again, I think I'm out again.
This review is about item#38166195.
illumination
5
From Japan
On 2015-09-11 17:44:11
No problem
This review is about item#38561293.
toilet
4
From Japan
On 2015-08-17 10:24:03
no problem
This review is about item#38166195.
Working light
5
From Japan
On 2015-07-16 14:57:33
Because it is used with the work lights, the price is inexpensive and is useful. I am saved because the cheap light bulbs are decreasing, but the price is cheap so the goods do. There is also chocolate chocolate which is not lit up. Transport problems? Since it is common that the glass and the socket are removed and the socket only remains in the fixture when removing it from anything, it is disappointing when it hits this. I also wrote complaints but because of the balance with the price it is acceptable.
This review is about item#38561293.
Consumables (stock)
5
From Japan
On 2015-03-17 14:03:49
If you order more than 3000 yen you order simultaneously, you will receive shipping fee and cheap amount of money so I would like to use it in the future as well.
This review is about item#38561293.
In-house experiment parts
3
From Japan
On 2015-03-12 10:19:01
It was able to be used without a big problem (Although it was damaged quickly with other company's products, your company has no problem)
This review is about item#38561293.
Lighting in the toilet
5
From Japan
On 2015-02-16 23:50:51
I thought that it was energy saving, I was using fluorescent light type, but it was a few times that I could cut out before half a year. If lighting is used for a short time, a silica bulb is enough.
This review is about item#38166195.
Spot lighting
3
From Japan
On 2015-01-31 11:01:47
It is used as a spot stand lighting in the factory. The quality and the life expectancy are no problem compared with other ones in particular. When purchasing other items with 100 cheaper than Monotaro, we purchase shipping costs of 3,000 yen or more as adjustment items for free relationships.
This review is about item#38561293.

Related Products