Buy more than* S$200* and get FREE SHIPPING

SDHC Card

5.00 (1)
Data Transfer Rate
Class 4
Durability
10000 inserting and removing cycles
Storage Capacity (GB)
4
Operating Temperature (deg C)
-25 - 85
Operating Envrionment
2.7 - 3.6V
Data Memory Capacity
4GB
Dimensions (Length L x Width W x Height H) (mm)
32x24x2.1
Weight (g)
2
Specification
Speed /class4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TS4GSDHC4 38166204 10.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Management of data
5
From Japan
On 2014-10-13 15:17:01
4GB is glad this price Nanoha Cheap and it will be saved
This review is about item#38166204.

Related Products