Buy more than* S$200* and get FREE SHIPPING

MicroSDHC Card

4.00 (5)
Data Transfer Rate
4 MB / s (Class 4)
Durability
10000 inserting and removing cycles
Operating Temperature (deg C)
-25 - 85
Operating Envrionment
2.7 - 3.6V
Dimensions (Length L x Width W x Height H) (mm)
11x15x1.0
Weight (g)
0.4
...see all>
Product Options
ADD TO CART
Dimension (mm) Specification Storage Capacity (GB) Data Memory Capacity Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Specification Storage Capacity (GB) Data Memory Capacity Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 4 4GB Quick operation Guide, warranty card 1PC 1 TS4GUSDHC4 38166213 10.99 SGD
In stock
- - 8 8GB Quick operation Guide, warranty card 1PC 1 TS8GUSDHC4 38166222 11.99 SGD
In stock
11 x 15 x 1.0 Speed /class4 16 16GB - 1PC 1 TS16GUSDHC4 40420484 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Save the image of the camera and output the image to the computer
5
From Japan
On 2017-10-14 16:53:43
Because it is reliable even if it is cheap, I always use this manufacturer. Recording with micro SD, using card case, information is directly transferred to computer
This review is about item#38166222.
For smartphone
5
From Japan
On 2017-10-12 07:02:25
I can use it without problems though it is natural. I will continue to use it.
This review is about item#40420484.
game machine
3
From Japan
On 2013-12-17 19:21:11
It comes with an adapter and you can use it normally. I hope that it is 1G for mobile phones or cheap
This review is about item#38166222.
Digital camera
3
From Japan
On 2013-03-19 19:43:31
There is no particular problem
This review is about item#38166222.
Built in smartphone to store photos etc
4
From Japan
On 2012-07-30 16:41:51
There is no problem with no problem
This review is about item#40420484.

Related Products