Buy more than* S$200* and get FREE SHIPPING

Tire STREET M45

5.00 (5)
Rim Diameter (inch)
17
Pattern
M45
Identification
REINF E2
Type
TT
Compatible
Front and rear combined use
...see all>
Product Options
ADD TO CART
Tire Size Cross-section Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tire Size Cross-section Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.50-17 64 1.35 to 1.60 43S 1.5 568 1PC 1 69430 38167157 -
Discontinued
[x]
2.75-17 75 1.50 to 1.85 47S 1.85 588 1PC 1 69410 38167166 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Super Cub 90cc Rear Tire
5
From Japan
On 2014-03-20 03:43:49
Human + 50 kg Constantly loaded rear tire 6500 km It was a slip sign in about a year. There are quite a lot of stops & goes from the order of 50 km / h in the national highway, and often I made full lock. I use it heavily so it is satisfactory with this result.
This review is about item#38167157.
Attached to the motorcycle
5
From Japan
On 2013-07-30 20:55:30
The crack beside the rear tire of the Benry CD 90 came and it was replaced. Compared to the previous tire the grip power has increased and the sense of security has increased.
This review is about item#38167157.
Tire change of press club
5
From Japan
On 2012-10-06 17:11:30
Although the bead is a little hard, I think that it is not much different from the M35. The G556 which I have been using until now is a grip force is dachi. Because it grips, it became difficult to lock, so the braking power also increased. Durability also seems to be OK.
This review is about item#38167166.
For super cub tire replacement
5
From Japan
On 2012-09-16 19:18:44
I thought that the beat is hard rather than the genuine tire. A beat cream and a solid tire lever are essential. I challenged to push it by hand, but it was impossible with my strength. I will keep using it even if I am in good condition. I think that Cub 50 is a bit over-spec. I think that it is a good tire overall.
This review is about item#38167141.
Used for front and rear wheels of Super Cub.
5
From Japan
On 2012-06-10 21:48:31
I thought by replacing, but the beat is pretty hard. Beat wax is essential. Even with the tire lever I was troubled stepping on my feet without grudge. The ride comfort is a little hard. It can be said that the running is solid. Although it feels overspecific, it is a recommended tire as a whole.
This review is about item#38167141.

Related Products