Buy more than* S$200* and get FREE SHIPPING

Tire STREET M35

4.87 (15)
Pattern
M35
Identification
REINF
Type
TT
...see all>
Product Options
ADD TO CART
Cross-section Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Outer Diameter (mm) Tire Size Compatible Rim Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross-section Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Outer Diameter (mm) Tire Size Compatible Rim Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 1.20 to 1.60 38P 1.5 556 2.25-17 Front and rear combined use 17 1PC 1 869590 38167236 54.99 SGD
In stock
64 1.35 to 1.60 43P 1.5 568 2.50-17 Front and rear combined use 17 1PC 1 869600 38167245 78.99 SGD
In stock
75 1.50 to 1.85 47P 1.85 588 2.75-17 Front and rear combined use 17 1PC 1 869610 38167254 83.99 SGD
Shipped after 2018-06-28
75 1.50 to 1.85 41P 1.85 508 2.75-14 Front and rear combined - 1PC 1 032550 38167227 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.87
15 Customer Reviews
The reviews are automatic translation.
Replacement of worn tire
5
From Japan
On 2018-06-14 18:49:11
Front and rear sharing may be good, but it is interesting if there is a front tire. There is no sense of incompatibility even when wearing a common tire at the front.
This review is about item#38167245.
Regular change of tire
5
From Japan
On 2017-04-29 10:43:03
It was the tire we used for the first time this time, but the ride grip power and ride comfort. The 50cc has the highest rainfall.
This review is about item#38167236.
In a turnip tire
5
From Japan
On 2017-03-16 14:36:05
It was replaced when turnip was exchanged. I am satisfied very much with good stuff ‥
This review is about item#38167245.
Mainly for town riding
5
From Japan
On 2016-11-19 17:40:21
As the tire of CT-110, I used it even before, so I used it this time. The tone is also quiet and long lasting sound.
This review is about item#38167254.
Cross Cab tire
5
From Japan
On 2016-10-03 09:20:27
It is the 3rd line from M35 Monotaro. Grip, durability satisfied. It is perfect for crosscabs. Durability is about 7000 km. Shipment is also very early and I am very satisfied. Thank you again.
This review is about item#38167254.
JA10 Front tire for turnip
5
From Japan
On 2016-06-10 10:01:47
I bought it as a front tire for the summer turnip, since I was wearing the block tire of RCR Inoue so far, I feel the smoothness of switching obediently. If you replace beat wax firmly you can replace it without being too hard. M35 is recommended for summer.
This review is about item#38167245.
Because the original diamond was decreasing
5
From Japan
On 2016-06-04 18:32:21
M35 rave praises are about M35 It is about how much I keep keeping mind
This review is about item#38167254.
Cross Cab 2.75-17
4
From Japan
On 2016-05-19 16:17:14
It is a street tire. Chen Shing's 6-70% of life grips rainy day well. It is good to think that it is the genuine level of medium size motorcycle for on. The bead is stiff for a tube. I am satisfied except for high price. Although it is a level that does not even ten thousand yen even if saying it is high
This review is about item#38167254.
For leisure use
5
From Japan
On 2015-02-12 14:08:09
I bought it for Super Cub 110 (JA 07). Compared with the front tire BT390, ○ It is hard to be affected by road surface irregularities and the running is stable. Good grip at normal cornering level. I am satisfied with good balance with ride comfort. △ The rubbery material is hard and it gets a little troublesome for replacement (Is it because it is in the winter time?)
This review is about item#38167245.
I bought it for the replacement of CT110
5
From Japan
On 2014-12-08 13:32:32
Since I have already installed the M35 so far, I thought that there was no problem with performance etc. I decided to purchase again. I think that it is very reasonable in terms of price.
This review is about item#38167254.

Related Products