Buy more than* S$200* and get FREE SHIPPING

STREET M62 Tire

4.00 (2)
Caution
Direction of rotation has been specified for MICHELIN M62. Each size is tubeless tire. REINF stands for REINFORCED (reinforced type). Tire specifications is ETRTO standard value. It may be different from the actual size.
Pattern
M62
Identification
REINF
Type
TT
...see all>
Product Options
ADD TO CART
Tire Size Compatible Cross-section Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tire Size Compatible Cross-section Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.25-17 Front and rear combined use 60 1.20 - 1.60 38P 17 1.5 556 1PC 1 33140 38167263 -
Discontinued
[x]
3.00-18 Front and rear combined 80 1.60 to 2.15 52P - 1.85 627 1PC 1 036500 40517197 -
Discontinued
[x]
2.75-18 Front and rear combined 75 1.50 to 1.85 48P - 1.85 613 1PC 1 036520 40517181 -
Discontinued
[x]
2.75-17 Front and rear combined 75 1.50 to 1.85 47P - 1.85 588 1PC 1 036530 40517163 -
Discontinued
[x]
3.00-17 Front and rear combined 80 1.60 to 2.15 50P - 1.85 602 1PC 1 036510 40517172 -
Discontinued
[x]
2.50-17 Front and rear combined 64 1.35 to 1.60 43P - 1.5 568 1PC 1 033150 38167272 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cub front
3
From Japan
On 2015-02-21 06:48:21
It looks somewhat thicker than the other tires and has a flat shape. Feeling that there is a distinctive habit when wearing on the front.
This review is about item#38167263.
As off-road cub's all season tire
5
From Japan
On 2012-08-31 00:52:22
Purchased attracted by patterns like car all season tires. The company's M45 can be likened to Dunlop's D604 and Michelin's chirac in the full-size off-car tire, but this is a bit more off-tail than the M45. Still, the road noise became much more quiet than the full off block tire. It is a recommended tire for those who use turnip type vehicles like dual purpose. Just because this tire, because it is pretty popular, it is a crying place that you can not read the delivery date at all. In my case I was surprised to receive the sudden arrival the other day was the delivery date after the end of the year · · ·.
This review is about item#40517163.

Related Products