Buy more than* S$200* and get FREE SHIPPING

Pipe Clips

Caution
For A type, use pipe setter clip nominal size 15,C19,C25,G16,G22.
Purpose
For general steel
Material
Iron or steel electro-galvanized
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimension D (phi mm) Dimension F (mm) Dimensions A (mm) Type Weight (kg) Bolt Tightening Torque (N?m) Compatible Flange Thickness (mm) Dimension l (mm) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimension D (phi mm) Dimension F (mm) Dimensions A (mm) Type Weight (kg) Bolt Tightening Torque (N?m) Compatible Flange Thickness (mm) Dimension l (mm) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47 14 M8x48 71 E - 5.88 17 to 45 48 40 84 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 DB11EK 38225004 -
Discontinued
[x]
13.5 11 M6x28 40 A - 3.92 1 to 12 25 27 37 *[No return] You cannot return this product. For details, see FAQ. 1Bag(20PC) 1 DB11AK 38224961 -
Discontinued
[x]
17 14 M6x28 46 B 0.09 3.92 1 to 16 33 34 42   1Bag(20PC) 1 DB11BK 38224977 -
Discontinued
[x]
33 14 M8x31 60 D - 5.88 17 to 32 42 40 64 *[No return] You cannot return this product. For details, see FAQ. 1Bag(20PC) 1 DB11DK 38224995 69.99 SGD
Shipped after 2018-01-23
25 14 M6x28 46 C - 3.92 9 to 24 33 34 50 *[No return] You cannot return this product. For details, see FAQ. 1Bag(20PC) 1 DB11CK 38224986 39.99 SGD
Shipped after 2018-01-23
73 14 M8x60 70 F - 5.88 40 to 70 45 35 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB11F 38225013 14.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products