Buy more than* S$200* and get FREE SHIPPING

Bolt Support Bracket

5.00 (1)
Caution
Screw and fix the hanging bolt certainly up until against the deck surface.
Compatible Bolt Diameter
W3/8
Weight (kg)
0.1
Material
Steel hot-dip galvanized
Compatible
(Deck) QL deck 50-75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(20PC) 1 DB72QL 38225835 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Light iron foundation construction
5
From Japan
On 2014-10-08 18:40:57
It was able to be used without problems. I hope it will be a little cheaper.
This review is about item#38225835.

Related Products