Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color (Munsell Color System) Dimension l (mm) Height H (mm) Nominal Designation Type Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Munsell Color System) Dimension l (mm) Height H (mm) Nominal Designation Type Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Warm gray (10Y5/1) 38.5 50.5 PF22 1 HoIzuru Countersunk head screws (M4x12) 2 lines   1PC 1 DM38122 38252654 5.99 SGD
In stock
Warm gray (10Y5/1) 38.5 50.5 PF22 2 HoIzuru Countersunk head screws (M4x12) 2 lines   1PC 1 DM38322 38252715 8.99 SGD
In stock
Warm gray (10Y5 / 1) 32.5 40.5 PF16 1 HoIzuru Countersunk head screws (M4x12) 2 Movies   1PC 1 DM38116 38252645 4.99 SGD
In stock
Warm gray (10Y5 / 1) 32.5 40.5 PF16 2 HoIzuru one side Countersunk head screws (M4x12) 2 Movies   1PC 1 DM38216 38252681 5.99 SGD
In stock
Warm gray (10Y5 / 1) 32 40.5 PF14 1 HoIzuru Countersunk head screws (M4x12) 2 Movies   1PC 1 DM38114 38252636 3.99 SGD
In stock
Warm gray (10Y5/1) 44 50.5 PF28 1 HoIzuru Countersunk head screws (M4x12) 2 lines *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DM38128 38252663 6.99 SGD
Shipped after 2018-06-04
Warm gray (10Y5/1) 32.5 40.5 PF16 2 HoIzuru Countersunk head screws (M4x12) 2 lines   1PC 1 DM38316 38252706 5.99 SGD
In stock
Warm gray (10Y5/1) 32 40.5 PF14 2 HoIzuru Countersunk head screws (M4x12) 2 lines *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DM38314 38252697 5.99 SGD
Shipped after 2018-06-04
Warm gray (10Y5/1) 23 40.5 PF14 2 HoIzuru one side Countersunk head screws (M4x12) 2 lines   1PC 1 DM38214 38252672 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Outdoor wiring work
5
From Japan
On 2018-05-18 16:19:00
Easy connection with pipe. I also want a little four corners of the inside of the box There are gaps in the supreme because there is an attachment fixture.
This review is about item#38252645.
Electric car outlet box
5
From Japan
On 2017-12-22 17:08:48
I can work comfortably because it fits perfectly in standard sizes.
This review is about item#38252636.
To garage wiring
5
From Japan
On 2016-07-11 16:08:10
I can use it without problems because it is a safe brand.
This review is about item#38252636.
Instead of table taps
4
From Japan
On 2013-08-21 06:52:53
Osaka soul 'Embedded triple outlet' and I use it for a table tap with a set. The wiring material can be freely selected, reliability comparable to the wall outlet can be secured, it is quite large, but it is quite large so it can be quite stable as it is a square. A countersunk screw for socket receptacle is also attached.
This review is about item#38252636.
Garden burial work for outdoor outlet
5
From Japan
On 2013-03-22 12:19:36
Construction is easy to do.
This review is about item#38252681.

Related Products