Buy more than* S$200* and get FREE SHIPPING

Single Saddle

2.50 (2)
Plate Thickness t (mm)
0.9
Width W (mm)
15
Operating Ambient Temperature (deg C)
-30 to 60
Finishing
Electrogalvanizing
Type
E P combined
...see all>
Product Options
ADD TO CART
Nominal Dimension (inch) Dimensions p (mm) Length A (mm) Height H (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (inch) Dimensions p (mm) Length A (mm) Height H (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41643 17.5 34.8 15.4 10 1PC 1 DML110 38255007 0.99 SGD
Shipped after 2018-04-23
41706 20 37.1 16.5 12 1PC 1 DML112 38255016 0.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Fixation of 13 mm PVC pipe
3
From Japan
On 2018-01-31 06:23:10
It is slightly smaller than 13 mm PV pipe, but because it is a single saddle it is bent and used. I always use it only in one place or two places so there is no problem.
This review is about item#38255016.
Pipe fixing
2
From Japan
On 2015-03-19 09:44:57
Individual packaging may not be necessary
This review is about item#38255007.

Related Products