Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hidden F Type Outlet, House Use, Power Source, 2 Outlet

4.50 (2)
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
(PS)E
Number of Poles
2P
...see all>
Product Options
ADD TO CART
Color Outlet Specification Type Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Outlet Specification Type Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown (Natural Birch) - 2 piece mouth Squareness   1PC 1 DU1300F 38257091 70.99 SGD
Shipped after 2018-06-25
- 2P 15A 125V - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DU1300AK 38257125 70.99 SGD
Shipped after 2018-07-02
- 2P 15A 125V - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DU1300W 38257107 70.99 SGD
Shipped after 2018-07-02
Dark brown (oak) - 2 mouth pieces Square   1PC 1 DU1300DK 38257116 70.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Replace with existing product
4
From Japan
On 2018-05-07 14:32:29
Since the existing product is rectangular, I searched, but in general it was saved because many round shapes were valuable.
This review is about item#38257091.
Removing power from indoor floor
5
From Japan
On 2014-11-04 19:12:04
Recently, there are not many places in stock at the shop front, so you can buy it stably. Usability is also satisfied without problems.
This review is about item#38257125.

Related Products