Buy more than* S$200* and get FREE SHIPPING

Hidden F Type Outlet, House Use, Power Source, 2 Outlet

4.50 (2)
Rated Voltage (V)
125
Compatible Standard
(PS)E
Number of Poles
2P
Type
2 mouth pieces
...see all
Product Options
ADD TO CART
Type Color Purpose Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Purpose Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Round Type Brown (Birch) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DU1100AK 38257326 64.47 SGD
Shipped after 2017-04-03
Round Type Brown (Natural Birch) - -   1PC 1 DU1100F 38257292 64.47 SGD
In stock
Round shape Dark brown (oak) For cable construction 15   1PC 1 DU1100DK 38257317 70.40 SGD
In stock
Round shape Ivory - 15   1PC 1 DU1100W 38257301 64.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Outlet exchange of home
4
From Japan
On 2016-10-22 08:11:48
Without any particular problem, even if not asked the trader was easily it can be mounted on their own.
This review is about item#38257317.
And replacing what was used at home
5
From Japan
On 2015-09-16 21:03:39
It is satisfaction if there are items in the same thing
This review is about item#38257317.

Related Products