Buy more than* S$200* and get FREE SHIPPING

Grounding Bar

5.00 (1)
Weight (kg)
0.04
Thickness (mm)
0.3
Width (mm)
12
Length (mm)
1200
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DZC360 38261894 3.53 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature sensitive cylinder winding
5
From Japan
On 2016-06-30 07:46:40
Purchased for thermal conduction. It is cheap, soft and easy to use.
This review is about item#38261894.

Related Products