Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Control Board Small Buzzer

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Volume (dB)
70 (distance 1m)
Compatible Panel Thickness (mm)
0.8 to 6.0
Buzzer Sound
Vu
Mounting Hole Diameter (phi mm)
30.5
...see all>
Product Options
ADD TO CART
Rated Power Consumption Rated Voltage (V) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power Consumption Rated Voltage (V) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4W AC100 Black   1PC 1 EA4031BK 38262262 -
Discontinued
[x]
3.5VA AC24 Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA4034HK 38262314 -
Discontinued
[x]
4W AC100 Gray   1PC 1 EA4031HK 38262271 -
Discontinued
[x]
4W AC200 Black   1PC 1 EA4032BK 38262287 -
Discontinued
[x]
4W AC200 Gray   1PC 1 EA4032HK 38262296 -
Discontinued
[x]
3.5VA AC24 Black   1PC 1 EA4034BK 38262305 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Conveyor warning device
3
From Japan
On 2017-08-17 16:11:34
so-so. Since it is easy to install, the operation panel production is easy.
This review is about item#38262262.

Related Products