Buy more than* S$200* and get FREE SHIPPING

Buzzer

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Dedicated for equipment built-in type
Volume (dB)
68 (distance 1m)
Buzzer Sound
Vu
...see all>
Product Options
ADD TO CART
Rated Power Consumption Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power Consumption Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4W AC100 1PC 1 EA4201 38262323 8.99 SGD
In stock
3.5VA AC24 1PC 1 EA4207 38262341 9.99 SGD
Shipped after 2018-01-31
4W AC200 1PC 1 EA4202 38262332 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As an output buzzer of temperature controller
5
From Japan
On 2017-05-07 16:04:13
Although it is amateur, it is simple and easy to understand buzzer. Is the size of the sound also a slide shutter? Easy adjustment with
This review is about item#38262323.
Additional time setting alarm for home appliances
5
From Japan
On 2017-05-04 13:07:17
Exit of washing machine It is the same as buzzer sound. By changing the opening area of ​​the sound generating part, adjustment of large and small is possible. Because it is used in the house, it was enough as a function.
This review is about item#38262323.

Related Products