Buy more than* S$200* and get FREE SHIPPING

Instrument Buzzer

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Around Temperature (degree c)
-10 to +45
Leader Wire Length (mm)
150
Buzzer Sound
Vu
Rated Power Consumption (W)
4
Weight (g)
60
Material
(Shell) steel / zinc chromate treatment, (knob) ABS resin, (spring) SUS39CS
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Rated Voltage (V) Withstand Voltage (V/min) Operating Current (mA) Rated Current (mA) Operating Voltage Tensile Strength N(kgf) Leader Wire Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Rated Voltage (V) Withstand Voltage (V/min) Operating Current (mA) Rated Current (mA) Operating Voltage Tensile Strength N(kgf) Leader Wire Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 or more (DC500V mega) AC100 AC1000/1 48 (50Hz), 44 (60Hz) 40 (50Hz), 35 (60Hz) 80 to 110V (Knob pulled out) 29.4 (3) 0.5mm heat-resistant vinyl chloride wire 1PC 1 EA4211 38262357 9.99 SGD
In stock
More than 50 (DC500V mega) AC200 AC1500/1 24(50Hz),21(60Hz) 21(50Hz),16(60Hz) 160 to 220V (Pull knob) 29.4 (3) - 1PC 1 EA4212 38262366 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For confirming the switch
5
From Japan
On 2014-02-10 13:26:04
I am very satisfied.
This review is about item#38262357.

Related Products