Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electronic Buzzer

4.19 (16)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Using Electric Wire
Single line of 0.8mm 0.5mm 2 or 20 lines / 0.18mm
Wiring Distance Capable
(By wire 0.5mm 2 or more) 10m
...see all>
Product Options
ADD TO CART
Buzzer Sound Rated Voltage (V) Volume (dB) Rated Current (mA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Buzzer Sound Rated Voltage (V) Volume (dB) Rated Current (mA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flicker DC24 90 +/- 10 (distance 1m) 18 1PC 1 EB1124 38262411 -
Discontinued
[x]
Vu DC24 95 +/- 10 (distance 1m) 45 1PC 1 EB1114 38262384 -
Discontinued
[x]
Vu DC6 95 +/- 10 (distance 1m) 170 1PC 1 EB1116 38262393 -
Discontinued
[x]
Flicker DC12 90 +/- 10 (distance 1m) 28 1PC 1 EB1122 38262402 -
Discontinued
[x]
Vu DC12 95 +/- 10 (distance 1m) 95 1PC 1 EB1112 38262375 -
Discontinued
[x]
Flicker DC6 90 +/- 10 (distance 1m) 55 1PC 1 EB1126 38262427 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 2
2 star 2
1 star 0
Review Rating: 4.19
16 Customer Reviews
The reviews are automatic translation.
I used a hazard for the bike so it was used for monitoring.
5
From Japan
On 2018-04-26 21:32:13
It was just right volume. I liked the sound quality well.
This review is about item#38262402.
Engine overheat prevention
5
From Japan
On 2018-03-19 16:15:19
It was bigger than I thought, but the volume is just right and I am satisfied.
This review is about item#38262402.
For alarm when machine stops
4
From Japan
On 2017-12-08 07:27:52
Electric sound is easy to hear in our environment for the size of the sound.
This review is about item#38262384.
Alarm buzzer at trouble
4
From Japan
On 2017-10-06 09:45:03
It was a loud buzzer as described in the catalog. The main body was a bit bigger, it became a deducting point ★ I made four. It is enough for volume. I also want to use it.
This review is about item#38262393.
I used it for a blinker operating sound of a 400cc bike.
5
From Japan
On 2017-06-21 10:13:20
I forgot to turn off the blinker of the 400cc motorcycle It was the exact volume for the buzzer.
This review is about item#38262375.
Car alarm buzzer
5
From Japan
On 2017-05-04 08:17:05
Because I forgot to turn off the light van Light buzzer was not attached, so I used it to improve it, because the buzzer sound is large as it is, I applied the tape and adjusted the volume. As a warning buzzer of the car sound quality can be used without any discomfort.
This review is about item#38262375.
As JA 11's forgetting to erase the buzzer
4
From Japan
On 2017-04-06 20:08:56
I am surprised when the sound is so big. But, in this case you will not forget to turn off the battery and it will not be useless.
This review is about item#38262375.
Used to answer back remote control door opening and closing of minicars.
5
From Japan
On 2016-12-04 23:23:25
It is the second purchase at your company. We are satisfied with the sound quality, volume, price and delivery date of this product.
This review is about item#38262402.
To confirm the detection operation of the photoelectric sensor
5
From Japan
On 2016-08-16 16:29:41
It was as expected. Because it operates with power saving, it does not need a relay, it reacts well.
This review is about item#38262402.
Motorcycle horn
5
From Japan
On 2016-07-29 21:01:06
Good sound ♪ I am satisfied ♪

Related Products