Buy more than* S$200* and get FREE SHIPPING

Wall Box

3.50 (2)
Caution
For half embedding, it can be mounted with mounting pinch bracket. For exposure embedding, mounting pinch bracket is not available.
Half Embeding Dimension (Long x Wide x Depth)(mm)
310x299x30
Effective Dimension (mm)
(Wooden board) Vertical Horizontal 180x 208
Color (Munsell Color System)
White (10Y9 / 0.5)
Dimensions (Vetical x Horizontal x Depth) (mm)
325x314x97
Dimensions B (mm)
64.4
Dimensions A (mm)
71
Shape
Exposed half buried for both type
Material
The plastic
Specification
For AA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BQW325 38194913 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Add breaker
3
From Japan
On 2017-02-06 18:00:15
I think that it is easy to use. I use it when there is not room in the board. I think that the price is slightly higher compared to others. I will repeat if you can make a little more effort.
This review is about item#38194913.
As a spare Breker BOX
4
From Japan
On 2014-06-05 12:41:25
It is easy to use and looks good, so please be pleased. Low price point is OK.
This review is about item#38194913.

Related Products