Buy more than* S$200* and get FREE SHIPPING

Low Pressure Phase Advancing Capacitor, Lead Wire 3 Phase Dedicated

4.71 (17)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Capacity Allowance (%)
-5 to +15
Phase Number
Three-phase
Conformity Standard
JIS C 4901-2000
Dimensions C (mm)
114
Withstand Voltage
Terminal between AC350V (10 seconds)
Rated Voltage (V)
200(50/60Hz)
Type
Line with out mouth (L)
Specification
SH-type (indoor), with security mechanism
...see all>
Product Options
ADD TO CART
Rated Current (A) (50/60 Hz) Ambient Temperature (Degree C) Dimensions B (mm) Dimensions E (mm) Rated Current (A) Dimensions D (mm) Dimensions A (mm) Condenser Capacity (microF) Model Weight (kg) Reactive Power (kvar) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) (50/60 Hz) Ambient Temperature (Degree C) Dimensions B (mm) Dimensions E (mm) Rated Current (A) Dimensions D (mm) Dimensions A (mm) Condenser Capacity (microF) Model Weight (kg) Reactive Power (kvar) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.54/0.63 -25 to +45(indoor use) 27 25 0.54/0.63(50/60Hz) 24 74 15 N2Type 0.25 0.19/0.23(50/60Hz) 1PC 1 ZA-15L 38264335 29.99 SGD
In stock
3.63/4.35 -25 to +45(indoor use) 40 12 3.63/4.35(50/60Hz) 1 110 100 N2Type - 1.3/1.5(50/60Hz) 1PC 1 ZA-100L 38264317 119.99 SGD
In stock
0.36/0.44 -25 to +45(indoor use) 27 25 0.36/0.44(50/60Hz) 24 74 10 N2Type 0.25 0.13/0.15(50/60Hz) 1PC 1 ZA-10L 38264326 24.99 SGD
In stock
2.72/3.26 -25 To +45 (indoor use) 40 12 2.72/3.26(50/60Hz) 1 110 75 N2 form 0.49 0.94/1.1(50/60Hz) 1PC 1 ZA-75L 38264387 95.99 SGD
In stock
1.81/2.18 -25 To +45 (indoor use) 31 17 1.81/2.18(50/60Hz) 19 87 50 N2 form 0.32 0.63/0.75(50/60Hz) 1PC 1 ZA-50L 38264371 57.99 SGD
In stock
0.73/0.87 -25 To +45 (indoor use) 27 25 0.73/0.87(50/60Hz) 24 74 20 N2 form 0.25 0.25/0.30(50/60Hz) 1PC 1 ZA-20L 38264344 29.99 SGD
In stock
1.09/1.31 -25 To +45 (indoor use) 27 25 1.09/1.31(50/60Hz) 24 74 30 N2 form 0.25 0.38/0.45(50/60Hz) 1PC 1 ZA-30L 38264353 41.99 SGD
In stock
1.45/1.74 -25 To +45 (indoor use) 31 17 1.45/1.74(50/60Hz) 19 87 40 N2 form 0.32 0.50/0.60(50/60Hz) 1PC 1 ZA-40L 38264362 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.71
17 Customer Reviews
The reviews are automatic translation.
Used as phase advance capacitor
5
From Japan
On 2018-02-05 12:43:36
I am satisfied with the correspondence of delivery, price. There is no particular problem with the product.
This review is about item#38264344.
I use it for a machine breaker
4
From Japan
On 2018-01-26 19:17:15
I think that it will stop loading the motor with this because it was using without a capacitor.
This review is about item#38264353.
New power construction
5
From Japan
On 2016-08-01 18:17:39
Price was cheap, goods arrived early from order to arrival. Thank you very much.
This review is about item#38264344.
As switchboard capacitor replacement switchboard
5
From Japan
On 2016-07-03 21:28:31
The distribution board condenser has been damaged, so I bought it for replacement.
This review is about item#38264371.
Agricultural power plant, renewal pre-maintenance
5
From Japan
On 2016-03-17 16:34:59
Manufacturers, I think reliability is high.
This review is about item#38264371.
For agriculture
5
From Japan
On 2016-02-15 21:30:29
It is convenient to make it easy for the tip of the lead wire to come off.
This review is about item#38264353.
Replacement of equipment on the switchboard
3
From Japan
On 2015-10-24 09:06:43
I do not know well yet, but it is good for now.
This review is about item#38264371.
Agricultural machinery exchange old object
5
From Japan
On 2015-08-14 16:13:21
Installation was also easy at low price.
This review is about item#38264371.
Installation of refrigerator
5
From Japan
On 2014-10-21 13:33:23
I do not know the effect yet, but the product was a sure product. I was glad I could purchase it cheaply.
This review is about item#38264353.
Agricultural rice cultivation
5
From Japan
On 2014-10-12 18:56:36
We exchanged for aging facilities. I do not know the effect yet, but I think that I will be working from now.
This review is about item#38264362.

Related Products