Buy more than* S$200* and get FREE SHIPPING

Reciprocating Saw Blade for Bamboo

Blade Length (mm)
190
Number of Threads per inch
10
Cutting Capability (mm)
Wood: thickness 115 or less PVC pipe material: phi 115 or less, thickness 2-15 Sheet vinyl chloride: thickness from 5 to 30
Length (mm)
223
Material
SK material
Type
Bamboo mill for No.70
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6641567 38168182 20.72 SGD
In stock
ADD TO CART

Related Products