Buy more than* S$200* and get FREE SHIPPING

Ball Point Pen, "SURARI 1.0"

4.67 (6)
Caution
When using, please take a resin ball from pen tip
Green Purchasing Law
Conformity
Refill
EQ-1.0 CORE
Ball Tip Diameter(mm)
1.0
Maximum Diameter (phi mm)
11
Material (Shaft)
Resin
Standard
Eco-mark certified product, Promoting Green Purchasing Act compliable product
Weight (g)
9.7
Overall Length (mm)
140
Type
Oil-based
Ingredients
Emulsion dye + paints
Specification
With rubber grip
...see all>
Product Options
ADD TO CART
Color (Body) Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Black 1PC 1 BNB11-BK 38168191 1.99 SGD
In stock
Blue Blue 1PC 1 BNB11-BL 38168207 1.99 SGD
In stock
Red Red 1PC 1 BNB11-R 38168216 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Secretarial writing
5
From Japan
On 2018-01-12 17:25:59
The price is also cheap, cost performance is good. Very easy to write.
This review is about item#38168191.
Recording notes etc.
4
From Japan
On 2016-11-28 15:42:30
It is easy to write, but the pen tip is easy to get dirty. After writing on paper, ink drying is earlier than gel ink.
This review is about item#38168191.
It is the second purchase.
5
From Japan
On 2016-05-18 09:03:43
It's easy to write and it is nice for paper
This review is about item#38168191.
Product shipping form, slip form, contact matter
5
From Japan
On 2016-01-28 17:33:26
I like it because I can write it as a slurra. Writing pressure and smoothness are essential for the copy slip, I think that it meets this condition.
This review is about item#38168191.
Reprinted invoice etc. or memo
5
From Japan
On 2013-10-31 14:29:21
I think that it is the easiest to write in a thick ballpoint pen, but it is hardly sold at stores. In addition to being able to write firmly for copying, it is convenient to think that it is better than oil pen etc. when writing on envelopes etc.
This review is about item#38168191.
Report description
4
From Japan
On 2012-12-15 19:12:25
I purchased it because it has light fastness. Although we have not actually confirmed about this, we are assuming to write on the page to keep it out of direct sunlight, so it will be appreciated if we can deal with this cheaply. I bought "1.0", but I feel I wish it was a little thin.
This review is about item#38168191.

Related Products