Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Rim Width (inch) Pattern Tire Size Type Compatible Speed Symbol / Load Indication Rim Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Rim Width (inch) Pattern Tire Size Type Compatible Speed Symbol / Load Indication Rim Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 K888 100/90-10 TL Front 56J 10 1PC 1 250769 38265157 -
Discontinued
[x]
2.5 K888 100/90-10 TL Rear 56J 10 1PC 1 250767 38265166 -
Discontinued
[x]
2.5 K234 3.50-10 WT Front 41J2PR 10 1PC 1 273743 38265087 60.10 SGD
In stock
2.15 K588 90/100-10 TL Rear 53J 10 1PC 1 268123 38265141 -
Discontinued
[x]
2.15 K378 90/90-12 TL Front 44J 12 1PC 1 233133 38265096 79.36 SGD
Shipped after 2017-11-29
2.5 D304 100/80-10 TL Rear 52J 10 1PC 1 266105 38265053 79.36 SGD
Shipped after 2017-11-29
3.5 D252 120/70R14 TL Front 55H 14 1PC 1 257661 38265035 179.90 SGD
Shipped after 2017-11-29
4.5 D252 160/60R15 TL Rear 67H 15 1PC 1 257663 38265044 239.90 SGD
Shipped after 2017-11-29
2.15 K234 90/100-10 53J T/L Front - 10 1PC 1 305555 03398386 79.36 SGD
Shipped after 2017-11-29
2.5 K488 100/100-12 62J T/L Front - 12 1PC 1 305557 03398395 109.90 SGD
Shipped after 2017-11-29
2.15 TT100 3.50-8 WT Front, Rear shared 4PR 8 1PC 1 256289 38265175 60.10 SGD
In stock
2.5 K178 100/90-12 TL Front, Rear shared 49J 12 1PC 1 267293 38265071 93.36 SGD
Shipped after 2017-11-29
4.00D D308 130/90-6 WT Rear 53J 6 1PC 1 256283 38265062 93.36 SGD
Shipped after 2017-11-29
4 D308 130/70-8 42L T/L Rear - 8 1PC 1 305563 03398377 97.24 SGD
In stock
1.85 TT100 2.75-14 TL Front 35P4PR 14 1PC 1 123107 38265193 76.77 SGD
Shipped after 2017-11-29
2.15 TT100 3.50-8 TL Front, Rear shared 46J 8 1PC 1 268107 38265184 78.06 SGD
Shipped after 2017-11-29
2.5 K378 110/90-10 TL Rear 51J 10 1PC 1 233135 38265105 98.53 SGD
In stock
1.5 K398 2.50-8 WT Front · Rear shared 4PR 8 1PC 1 272501 38265114 42.89 SGD
In stock
2.5 K488F 4.00-12 WT Front 65J4PR 12 1PC 1 250775 38265123 93.36 SGD
Shipped after 2017-11-29
2.15 K588 90/100-10 TL Front 53J 10 1PC 1 268125 38265132 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Electric car tire
4
From Japan
On 2017-09-20 21:47:13
Actually, I have not used it yet. Because I bought it for a spare this time. However, there are expectations that Dunlop's products will last longer. I am looking forward to spring next year.
This review is about item#38265114.
Town ride
5
From Japan
On 2017-09-15 19:06:56
It is a good tire. Grapps are also very satisfied well.
This review is about item#38265114.
Used for motocompo 35 years ago
5
From Japan
On 2015-11-12 17:45:51
It is for Honda "motocompo" 35 years ago. Even if I was old, I am glad. It is exchanged together with the tube. I am happy if there is next time, but ... "It is a part of an old motorcycle. I can not run without it. Tires and tubes are a testimonial!
This review is about item#38265114.
Tire exchange
5
From Japan
On 2015-02-22 13:13:14
Although it is a vehicle that comes in regularly, it is a minor size, so it takes some time to arrive in neighboring parts suppliers. I am thankful that you can ship it on the day here.
This review is about item#38265114.

Related Products