Buy more than* S$200* and get FREE SHIPPING

Laminate Film

4.34 (287)
Thickness (microm)
100
Material
PET+EVA
...see all>
Product Options
ADD TO CART
Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B4 About 263x about 370 1Box(100Sheet) 1 LF-B4 45377945 30.99 SGD
Shipped after 2018-05-28
B5 About about 188x 263 1Box(100Sheet) 1 LF-B5 45377954 14.99 SGD
Shipped after 2018-05-28
- - 1box(100sheet) 1 LF-B7 21718445 4.99 SGD
Shipped after 2018-05-28
A5 - 1box(100sheet) 1 LF-A5 21718463 11.99 SGD
Shipped after 2018-05-28
- - 1box(100sheet) 1 LF-A6 21718454 4.99 SGD
Shipped after 2018-05-28
- - 1box(100sheet) 1 LF-Business card 21718436 2.99 SGD
Shipped after 2018-05-28
A4 About 216x About 303 1Box(100Sheet) 1 LF-A4 38278055 16.99 SGD
Shipped after 2018-05-28
A3 about 303 x about 426 1Box(100Sheet) 1 LF-A3 38278064 37.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 180
4 star 57
3 star 27
2 star 13
1 star 10
Review Rating: 4.34
287 Customer Reviews
The reviews are automatic translation.
Storage of business cards
5
From Japan
On 2018-05-24 21:44:29
I use it to keep my business card and protect my business card. I think that it is good if you put out a pouched business card.
This review is about item#21718436.
With lamination material
5
From Japan
On 2018-05-21 17:58:46
I decided to use it because there is not much difference from others and you can get it somewhat cheaply in price. Even though our products have been wrapped in a box and moisture prevention has been done, the monotaro product is simple.
This review is about item#21718436.
For pop
5
From Japan
On 2018-05-08 14:40:08
It is enough for the price. I have you repeat several times.
This review is about item#38278055.
Posted by a neighborhood association
4
From Japan
On 2018-05-02 21:29:28
Because I bought it because it is cheap, I bought A3 and A4 when 15% off, but both 100,000 μ purchasers purchased for 3,000 yen can be used without problem.
This review is about item#38278064.
To inform the person who comes to see the roses of hobbies, to inform the product name, features, etc.
2
From Japan
On 2018-04-26 19:15:37
There was little empty space with glue and it was difficult to match. For that reason, I cut the document up and down and right and left by 1 to 2 mm and used it, but I am glad if you can spread the film 1 to 2 mm behind.
This review is about item#21718463.
To create a certificate
5
From Japan
On 2018-04-26 17:12:49
I purchase it with repeat every time. It is cheap and very nice to buy at a store!
This review is about item#38278055.
For the protection of color documents
3
From Japan
On 2018-04-26 15:11:32
When trying to take out only one sheet, it is attached to the lower sheet and it is difficult to take out one by one. It is slightly warped signs when laminated. The finish is beautiful and no problem.
This review is about item#38278055.
Posting advertisement
5
From Japan
On 2018-04-26 15:04:46
I usually use the home center PB item, but I bought it for the first time, but it is good and cospa high.
This review is about item#38278055.
Posting in factory
3
From Japan
On 2018-04-23 14:35:55
Usually I ordered it at a different company but tried to purchase because it was out of stock. I think that the static electricity when pinching paper is concerned but I think that the price is the cheapest.
This review is about item#45377945.
Card Production
3
From Japan
On 2018-04-11 19:11:47
It was quite smooth and easy to use. It was easy to use
This review is about item#45377954.

Related Products